Zoro Select
CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x Socket
Mfr # 9837-130
Zoro # G1646373
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket 9836-030
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub 4129-005
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x FNPT 9838-072
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, Socket x Socket 9857-375-015
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x MNPT Brass 164-304NL
- ZORO SELECT CPVC Stub Out, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub S4106-005
- ZORO SELECT CPVC Female Connector, Schedule 80, 3/4" Pipe Size, FNPT x Socket 835-007CBR
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/4" Pipe Size, FNPT x FNPT 9808-002
- ZORO SELECT CPVC Female Connector, Schedule 80, 1" Pipe Size, FNPT x Socket 835-010CBR
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT 9808-015
- ZORO SELECT CPVC Transition Male Union, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub TUM-005
- Zoro Select CPVC Pipe Fittings