Ntn
Radial Ball Bearing, Open, 25mm Bore Dia
Mfr # 6005C3
Zoro # G1646836
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 25 mm
- Cage Material Steel
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 75 Mm Id X 130 Mm Od X 25 Mm W; Open 6215C3
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Shielded 6204ZZ C4
- NTN Radial Ball Bearing, Open, 45mm Bore Dia 6209C3
- NTN NTN 6201 2Z 1/2 C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 12 C3 6201 2Z 1/2 C3
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia 6212LLBC3/L627
- NTN Radial Ball Bearing, 0.5669 In. W 88016/2AS
- NTN Expansion Compensating Brg - 12 Mm Id X 28 Mm Od X 8 Mm W; Double Shielded EC6001ZZ 1K
- NTN Radial/Deep Groove Ball Brg - 0.5 In Id X 1.125 In Od X 0.3125 In W; Double Sealed R8LLTB C3
- NTN NTN 609UC3, RadialDeep Groove Ball Brg 9 Mm Id X 24 Mm Od X 7 Mm W Open, NTN 609UC3 609UC3
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 88513 88513
- KOYO Ball Bearing 53-100MM 6209ZZ C3
- Ntn Radial Ball Bearings