Norton Abrasives
PSA Disc Roll, 6 Hole, 6in, P180G, AlO
Mfr # 66261131511
Zoro # G1647204
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P180
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO 66261131459
- NORTON ABRASIVES 5" dia 80 grit PSA AO Cloth Sanding Disc 66261136585
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 100G, PK4 07660701812
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P180GSC 66254487448
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 07660701815
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P100G, AlO 66261131514
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA VACUUM A/O DISC ROLL P180 GRIT 66261131494
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia 66261131509
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 3 in Dia, PK200 66261144926
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O 31481
- MIRKA PSA, Disc Roll, 5", P320, PK100 23-314-320
- Norton Abrasives Adhesive Discs