Dayton
Capacitor-Start General Purpose Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage, 3,450 Nameplate RPM
Mfr # 5PHA0A
Zoro # G1647895
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Cradle Base
- HP 1/4
- Voltage 115/230V AC
- Frame 48Z
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM 31TU28
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM 31LH36
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM 2NKY2
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage 6XJ44
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,750 Nameplate RPM 2NKY3
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,540 Nameplate RPM 194155.00
- DAYTON 3-Phase General Purpose Motor, 40 HP, 324TS Frame, 230/460V AC Voltage, 3,560 Nameplate RPM 194167.00
- DAYTON Capacitor-Start/Run Washdown Motor, 2 HP, 56C Frame, 208-230V AC Voltage, 3,450 Nameplate RPM 11G247
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 3,475 Nameplate RPM 194173.00
- BALDOR-RELIANCE A 7.5 HP HP, 213TC Frame, 230/460V Voltage CEM3710T-G
- WEG 3-Phase General Purpose Motor, 150 HP, 405TS Frame, 460V AC Voltage, 3,555 Nameplate RPM 15036OT3G405TS
- Dayton General Purpose AC Motors