Dayton

Inlet Guard, Includes Mtg Hardware


$64.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Inlet
  • Outside Dia. (In.) 5 in
  • Agency Compliance OSHA Compliant
  • For Use With 2C820
  • Construction Material Steel
See all product information