Shop Alternate Products
This Product is Discontinued
Zoro Select
Internal Standard Retaining Ring, Carbon Steel, Black Phosphate Finish, 2 in Bore Dia., 25 PK (Discontinued)
Mfr # HO-200ST PA
Zoro # G1648647
This Product is Discontinued
Key Features
- Type Internal
- For Bore Diameter 2 in
- Fits Groove Diameter 2.122 in
- Material Carbon Steel
- Finish Black Phosphate