Omron
Proximity Sensor, Inductive, 18mm, PNP, NO
Mfr # E2F-X5F1
Zoro # G1649261
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NO E2F-X5Y1-US
- OMRON 12-24V-Dc Proximity Sensor E2E-X2D1-N
- OMRON Proximity Sensor, Inductive, 12mm, NO E2E-X3D1S
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO E2K-X15MF1
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC TL-W20ME2
- OMRON Proximity Sensor, Inductive, 30mm, NO E2E-X18MY1-US
- OMRON Proximity Sensor, 10 to 30 V DC, 60.3 mm L E2E-X10B1D30 2M
- OMRON Proximity Sensor, 10 to 30 V DC, 69.1 mm L E2E-X2B1DL12 2M
- OMRON 10-30V-DC PROXIMITY SWITCH TL-M5ME1
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO E2K-C25ME1
- BENTLY NEVADA 3300 XL 25MM PROXIMITY SENSOR 330851-04-000-030-10-01-05
- Omron Proximity Sensors