Shop Alternate Products
This Product is Discontinued
Dayton
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (Discontinued)
Mfr # 2YCC7
Zoro # G1649627
This Product is Discontinued
Key Features
- Pressure Switch Application Water Pump
- Manual Switch Action Auto/On
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 22/16 psi
- Pressure Switch Unloader No