Thomson
Shaft, Carbon Steel, 20 mm, 1500 mm
Mfr # QS 20 MM 1500
Zoro # G1650783
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 20 mm
- Material 1566 Carbon Steel
- Dia. Tolerance Min. 19.99 mm
- For Use With Thomson Linear Ball Bushing Bearings
- Type Solid Shaft
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm QS 20 MM 1000
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm QS 20 MM 500
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm QS 20 MM 2000
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In QS 1 1/4 L 72
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm QS 25 MM 1500
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In 1 SOFT CTL 24
- THOMSON Tube, Steel, 1.500 In D, 24 In 1-1/2 L TU CTL X 24
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In QS 1/2 L PD 48
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In QSCP 3/4 L 36
- THOMSON Support Rail, Aluminum, .500 In D, 24 In SR8
- ISEL LFS-12-3 Linear Rail 235300 0029
- Thomson Linear Bearings & Guides