Hedland
Flowmeter, 1 SOC, 4-28 GPM
Mfr # H628-028-R
Zoro # G1651054
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 H705B-030
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 H213A-005
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 0.5-4 GPM H620-004-R
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 H701A-030
- HEDLAND Flowmeter, 2 SOC, 10-100 GPM H619-010-R
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM H624-616-R
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 H205B-020
- HEDLAND Flowmeter, SCFM/L/SEC 2-20/ 1-9 H271A-020
- HEDLAND Flowmeter, 1 MNPT, 1-7 GPM H621-607-R
- DAYTON Flowmeter, Mechanical, 32 GPM, 1 In FNPT 12F730
- BLANCETT Flowmeter, Turbine, 400 GPM, 4 In B132-200
- Hedland Flowmeters