Aignep Usa
Universal Flow Control, 1/4 In, FNPTFxTube
Mfr # 88972-04-04
Zoro # G1651203
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection FNPTF x Tube
- Valve Port Size 1/4 in
- Body Material Stainless Steel
- Valve Tube Size 1/4 in
Explore More Products
- AIGNEP USA Universal Flow Control, 1/4 In 88953-04-04
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In 88973-08-06
- AIGNEP USA Universal Flow Control, 1/4 In, FNPTFxTube 88977-04-04
- AIGNEP USA Universal Flow Control, 3/8 In, FNPTFxTube 88977-06-06
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube 88977-02-02
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In, Pipe Size: 1/8" 88978-04-02
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube 88958-08-08
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube 88953-08-08
- AIGNEP USA Universal Flow Control, 1/8 In 88958-02-02
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Knob Adj., 4MM Tube X M5 Thread, Composite Body 55925-4-M5
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 119310-125
- Aignep Usa Pneumatic Valves