Schneider Electric
Pilot Light, LED, Yellow, 22mm, 24VAC/DC
Mfr # XB5AVB5
Zoro # G1651553
$62.93
26% off
$46.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color Yellow
- Lamp Type Led
- Shape Round
- Terminal Connection Screw Clamp
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED ZB4BV063
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO ZB5AW0B11
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC XB5AVG1
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp XB6EAV4BP
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens 9001SKP35LR
- SCHNEIDER ELECTRIC Pilot Light, Red, LED ZB4BV043S
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Green, LED Lamp XB4FVM3
- SCHNEIDER ELECTRIC Pilot Light 12V 12Mm +Options XVLA323
- SCHNEIDER ELECTRIC Pilot Light, Incan, White, 24-28VAC/DC 9001KP35W31
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal XB4BA31
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic 3SU1401-1BC40-1AA0
- Schneider Electric Indicator Lights