Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFP8
Zoro # G1652086
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.2
Explore More Products
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFF1
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFT2
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFU3
- SPEEDAIRE Solenoid Air Control Valve, 24VDC 3FFF2
- SPEEDAIRE Solenoid Air Control Valve, 24VDC 3FFT8
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFJ2
- SPEEDAIRE Solenoid Air Control Valve, 4-Way, 3-Pos 3FFX7
- PARKER Air Control Valve, 12VDC, 1/4" Size B511ADG47C
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC M214SS-024-D
- PARKER Service Kit, 2 Position, B Series PS2501P
- SMC Solenoid Air Control Valve, 24VDC SV3100-5FU
- Speedaire Pneumatic Valves