Zoro Select
Door Knob Hgr Tag, 9 x 4 In, Bk/Orn, PK10
Mfr # 3XCX9
Zoro # G1652095
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 9 in
- Width 4 in
- Tag Color Orange
- Legend/Background Color Black/Orange
Explore More Products
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 2RMW1
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 43Z320
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 20TH04
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 9WJ40
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 32KL10
- ZORO SELECT Equipment Status Tag, 3 x 5-3/4 In, PK100 9PV32
- ZORO SELECT Blk Tag, 7-1/2 x 1In, Bl, Rect, Paper, PK1000 KTAGBL
- ZORO SELECT Tag, Anodized Al, 1-1/4"H x 1-1/4"W, PK25 41526
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 51-75, PK25 2YB56
- BRADY Blank Tag, 3 in W, WhitePK25 56937-PK
- BETTER OFFICE PRODUCTS Yellow Parking Permit Hang Tags, 500 Bulk Pack, Numbered 1-500, 500PK 24101
- Zoro Select Tags