Advantech
Sonic Sifter Separator, 110VAC, 60 Hz
Mfr # L3P
Zoro # G1653325
Free Shipping & Returns
$8,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sieve Diameter 3 in
- Number of Full Size Sieves 6
- Number of Intermediate Size Sieves 0
- Number of Half Size Sieves 3
- Manufacturers Warranty Length 1 yr
Explore More Products
- ADVANTECH Sieve, #14, B/S, 8 In, Half Ht 14BS8H
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D PB12F
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht 1-1/2"BS8F
- ADVANTECH Sieve, #270, B/S, 8 In, Half Ht 270BS8H
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht 5SS8F
- ADVANTECH Sieve, #325, B/S, 8 In, Half Ht 325BS8H
- ADVANTECH Sieve, #25, S/S, 12 In, Half Ht 25SS12H
- ADVANTECH Sieve, #5, B/S, 12 In, Full Ht 5BS12F
- ADVANTECH Sieve, #40, B/S, 12 In, Half Ht 40BS12H
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht 40SS12F
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht 2"BS12I
- Advantech Sieves