5 gal Glass Cleaner Plastic Pail, Colorless Liquid, Waterbased (Discontinued)
- Mfr # PDWGC-5G
- Zoro # G1653556
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDWGC-5G
Zoro #
G1653556
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
5 gal
Details
Item
Glass Cleaner
Container Type
Plastic Pail
Color
Colorless Liquid
Type
Waterbased
VOC Content
Less Than 1%
Contains
Ammonium Hydroxide and Glycol Ether
Removes
Interior and Exterior Window and Mirrors
Appearance
Clear
pH
11 to 12
For Use With
Bug Splatter, Grease, Oil, and Road Tar
Description
Glass Cleaner, Container Type Plastic Pail, Container Size 5 gal, Color Colorless Liquid, Removes Interior and Exterior Window and Mirrors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.