Anvil

3" x 2" Malleable Iron 90 Degree Reducing Elbow


$92.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape 90 Degree Reducing Elbow
  • Fitting Schedule/Class Class 150
  • Basic Pipe Fitting Material Metal
  • Pipe Size - Pipe Fitting 3" x 2"
See all product information