Insultab
Shrink Tubing, 0.25in ID, Clear, 4ft, PK5
Mfr # HSK-600 1/4 Clr 48
Zoro # G1653845
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.25 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- I.D. After Shrinking 0.13 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 HSN-100 1-1/2 Blk 48
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 HSK-600 3/4 Clr 6
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 HSK-600 1/16 Clr 48
- INSULTAB Shrink Tubing, 2.0in ID, Black, 6in, PK5 HS-VTN 2" Blk 6
- INSULTAB Shrink Tubing, 2.5in ID, Black, 50ft HS-105 2-1/2 Blk 50
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HS-614 1/8 Blk 6
- INSULTAB Shrink Tubing, 0.093in ID, Clear, 6in, PK5 HSK-600 3/32 Clr 6
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft HS-614 1/2 Blk 100
- INSULTAB Shrink Tubing, 1.5in ID, Clear, 6in, PK5 HSK-600 1-1/2" Clr 6
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Red HS3-075-25-RD
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple HS365-S10-PURPLE
- Insultab Heat Shrink Tubing