Legris
Male Elbow, Tube 3/8In, Pipe 1/8In, PK10
Mfr # 3113 60 11
Zoro # G1654457
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Hex Size 15 mm
Explore More Products
- LEGRIS Nickel Plated Brass Union, 1/2 in Tube Size 3606 62 00
- LEGRIS Unequal Union, Tube 5/32x1/4 In, Pk10 3106 04 56
- LEGRIS Male Elbow, Thread Size 1/4 In NPT, PK10 3109 10 14
- LEGRIS Nickel Plated Brass Union Tee, 6mm Tube Size 3604 06 00
- LEGRIS Male Conn, 12mm ODx1/2 NPT, PK10 3175 12 22
- LEGRIS Extended Male Elbow, 1/4 In MNPT, PK10 3129 04 14
- LEGRIS Fractional Push-to-Connect Fitting 3008 60 14
- LEGRIS Male Run Tee, Tube 16mm, 3/8 In 3193 16 17
- LEGRIS Metric All Metal Push-to-Connect Fitting 3603 12 17
- TECHNIFIT Fitting, PTC, Male Straight Hex, 16mm x 1/2" Male BSPT (R) PC16-04
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD ZUSA-PTC-PBT-1006
- Legris Tube Fittings