Zoro Select
PVC Flush Bushing, Hub x Spigot, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 05904
Zoro # G1654974
$2.72
15% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Flush Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 3 in Pipe Size 1WKE3
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size 838-167
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size 458010
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size 421A010
- ZORO SELECT PVC Wye, Hub, 4 in Pipe Size 1WJU5
- ZORO SELECT PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size 416251
- ZORO SELECT PVC Cap, Solvent, 2-1/2 in Pipe Size H447025LS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/4 in Pipe Size H401012LS
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 4 in Pipe Size PV8T040
- B & K NIPPLE SCH80 PVC 2""X6"" 408-060
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 40 8113754
- Zoro Select PVC Pipe Fittings