- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Knives, Cutters & Snips
- /
- Multi-Tools
- /
- Micra Scissor Multi-Tool, Blue, 10 Tools
Shop Alternate Products
This Product is Discontinued
Leatherman
Micra Scissor Multi-Tool, Blue, 10 Tools (Discontinued)
Mfr # 64340103K
Zoro # G1655044
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material 420HC Stainless Steel
- Overall Length 2-1/2" (Closed Length)
- Open Length/Closed Length 4-1/8 in /2-1/2 in
- Brand Leatherman
- MFR #64340103K
- Zoro #G1655044
- UPC #037447414169
- Country of OriginUnited States
- Category Multi-Tools
Dimensions
Overall Length | 2-1/2" (Closed Length) |
Open Length/Closed Length | 4-1/8 in /2-1/2 in |
Closed Length | 2 1/2 in |
Length Open | 4-1/8" |
Blade Length | 1 5/8 in |
Open Length | 4 1/8 in |
Size Family | Key Chain Size |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Material | 420HC Stainless Steel |
Multi Tools Included | Bottle Opener, Extra Small Screwdriver, Flat Screwdriver, Key Ring Attachment, Medium Screwdriver, Nail Cleaner, Nail File, Phillips Screwdriver, Ruler: 4.7 in, Spring Action Scissors, Stainless Steel Straight Knife, Tweezers |
Features | Key Ring Attachment |
Handle Color | Blue |
Locking | No |
Multi Tool Series | Micra |
Sheath Material | Not Included |
Number of Tools | 10 |
One-Hand Operation | No |
Opening Action | Butterfly Opening |
Primary Handle Color | Silver |
Number of Functions | 10 |
Handle Material | Aluminum |
Multi Tools Family Included | File, Key Chain Ring, Knife, Nail Cleaner, Opener, Ruler, Scissor, Screwdriver, Tweezer |
Color | Blue |
Tool Access | Internal |
Tool Material | Stainless Steel |
Multi Tool Item | Multi-Tool Plier |
Item | Scissor Multi-Tool |
Tools Included | Bottle Opener, Extra-Small Screwdriver, Flat and Phillips Screwdriver, Knife, Medium Screwdriver, Nail Cleaner, Nail File, Ruler, Spring-Action Scissors, Tweezers |
Includes Sheath | No |
Series | Micra |
Tool Families Included | Blade, File, Opener, Ruler, Scissors, Screwdriver, Tweezers |
Weight | 1.8 oz |
Blade Edge Type | Smooth |
Includes Secondary Tool | No |
Opening Mechanism | Fold-Out |
Includes Pocket Clip | No |
Primary Tool | Scissors |
Description
Scissor Multi-Tool, Blade Edge Type Smooth, Blade Length 1 5/8 in, Features Key Ring Attachment, Handle Color Blue, Handle Material Aluminum