Westward
Putty Knife, Flexible, 1-1/4", Carbon Steel
Mfr # 4YP32
Zoro # G1655096
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 9 in
- Color Black/Blue
Explore More Products
- WESTWARD Putty Knife, Flexible, 4", SS 46A907
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel 1UKE9
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel 13A701
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel 13A712
- WESTWARD Putty Knife, Stiff, 3", SS 46A920
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel 1UKF2
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. 4YT20
- MAYHEW 3 Piece Brass Scraper Set 67001
- WARNER Putty Knife, Flex, 1-1/2", PK20 902
- HYDE JOINT KNIFE XFLEX 6"" 02852
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel 4YP30
- Westward Drywall and Plastering Tools