Brad Harrison
Cordset, 3 Pin, Plug, Male
Mfr # 803006A09M020
Zoro # G1655832
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread M12
Explore More Products
- BRAD HARRISON Pvc 15M Cordset Cable E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M
- BRAD HARRISON Internal Thread Receptacle, 5, Female, 4A 8R5A00A18A120
- BRAD HARRISON Mini-Change Molded Connector Cordset Cable 41609N
- BRAD HARRISON Cordset, 3 Pin, Plug, Male 803006A09M050
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 803000A09M020
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG 1R4006A20A120
- BRAD HARRISON MC 2P MP 3 FT. 16/2 PVC 102002A01F030
- BRAD HARRISON MIC 4P FP 10M 90D #22AWG PVC 804001A09M100
- BRAD HARRISON MIC 4P M/MFE 10M #22AWG PVC 884030A09M100
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG 1R6006A20A120
- IFM Cordset, For Use with PN4XXX Series E18027
- Brad Harrison Sensor Cordsets & Receptacles