Winsmith
Speed Reducer, C-Face, 56C, 50:1
Mfr # E17MWNS, 50:1, 56C
Zoro # G1655875
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 35 RPM
- Reducer Model No. E17MWNS
Explore More Products
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C U24 40 HOLLOW 56C 1.50
- WINSMITH Speed Reducer, Indirect Drive, 40:1 E26XWNS, 40:1
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 E13MWNS, 60:1, 56C
- WINSMITH Speed Reducer, Indirect Drive, 5:1 E13XWNS, 5:1
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C U20 30 HOLLOW 56C 1.44
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown M18 15 HOLLOW 140TC .63
- WINSMITH Speed Reducer, 2.63"CD, 25:1,180TC U26 25 HOLLOW 180TC 1.50
- WINSMITH Speed Reducer, 3.00"CD, 30:1, 56C U30 30 L 56C
- WINSMITH Speed Reducer, 2.00"CD, 80:1, 56C, Washdown S20MPSS 80 DLR 56C BUSHED 1.44
- WINSMITH Speed Reducer, 3.00", 60:1,140TC, Washdown M30 60 HOLLOW 140TC 1.94
- DAYTON Speed Reducer, C-Face, 56C, 30:1 4Z287
- Winsmith Gear Drives & Speed Reducers