Techniks
Tapping Collet, 0.323 in. Shank, ER20
Mfr # 05804-323
Zoro # G1656901
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
- Coolant Through No
- Coolant Fed Coolant Through
- Features Quick-Change Taps in Seconds, Reduce Tapping Clearance Requirements
Explore More Products
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. 84063-17/64
- TECHNIKS Tapping Collet, 9mm Shank, ER32 05604-DIN
- TECHNIKS Spring Collet, TG100, 27/32 in. 04010-27/32
- TECHNIKS ER Collet, TG75, 7/16 in. 04008-7/16
- TECHNIKS Double Angle Collet, DA180, 1/2 in. 01618-1/2
- TECHNIKS Coolant Collet, ER25, 5/16 in. 04545-5/16
- TECHNIKS Dead Nut Accurate Collet, DNA32, 3/16 in. 05958-3/16
- TECHNIKS Double Angle Collet, DA200, 5/16 in. 01620-5/16
- TECHNIKS Plugged Coolant Collet, ER40, 3/4 in. 08340-3/4
- HOLEX ER-32 Collet, 10 mm 309000 10
- TECHNIKS Spring Collet, ER25, 7/16 in. 04225-7/16
- Techniks Collets