Zoro Select
1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend
Mfr # 1PNK5
Zoro # G1657494
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip x FNPT
- Length (In.) 5-1/2
Explore More Products
- ZORO SELECT P-Trap, White Drain, Slip Connection 35374
- ZORO SELECT J-Bend, White Drain, Slip Connection 35301
- ZORO SELECT 1/2 " Dia., ABS, Silver Finish, Sure Grip Flange 25703
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend 1PNX1
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 35089
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 36215
- ZORO SELECT 1-1/2" " Dia., Brass, Chrome Finish, Slip-Nut NT-155C
- ZORO SELECT Center Outlet, 1-1/2" Pipe dia., Chrome GTU-1567
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNT3
- WATCO NuFit Push Pull Bath Stopper, Innovator Overflow, Silicone, Combo P, Non-Grid, Brushed Nickel 948700-PP-BN-47
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Kitchen, Elbow 1PPA3
- Zoro Select Drain Components