Nb
Shaft, Steel, 0.375 In D, 25.00 In
Mfr # SFW6X25FS116
Zoro # G1657722
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material 52100 Bearing Steel
- Dimension F 0.63 in
- Thread Size # 8-32
- Temp. Range (F) 230 Degrees F
Explore More Products
- NB Shaft, Steel, 1.000 In D, 38.50 In SFW16X38.5FS116
- NB Shaft, Steel, 0.750 In D, 10.00 In SFW12X10FS116
- NB Shaft, Steel, 1.000 In D, 9.25 In SFW16X9.25FS115
- NB Shaft, Steel, 0.750 In D, 12.00 In SFW12X12FS102
- NB Shaft, Steel, 1.500 In D, 14.00 In SFW24X14FS115
- NB Shaft, Steel, 1.500 In D, 26.00 In SFW24X26FS115
- NB Shaft, Steel, 0.625 In D, 12.00 In SFW10X12FS102
- NB Shaft, Steel, 0.625 In D, 25.25 In SFW10X25.25FS116
- NB Rail, 1,300 mm L, 25 mm W A25-1300mm
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In QS 1 1/4 L 12
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm 20MM SOFT CTL X 1000MM
- Nb Linear Bearings & Guides