- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Axial Fan, Square, 12V DC, - Phase, 74.5 cfm, 3 1/8 in W.
Shop Alternate Products
This Product is Discontinued
Dayton
Axial Fan, Square, 12V DC, - Phase, 74.5 cfm, 3 1/8 in W. (Discontinued)
Mfr # 2RTH5
Zoro # G1659323
This Product is Discontinued
Key Features
- Blade Material Polybutylene
- CFM @ 0.000-In. SP 74.5
- Depth 1 1/2 in
- Height 3 1/8 in
- Housing Material PBT Plastic
Customers Also Purchased
- Brand Dayton
-
MFR #
2RTH5
-
Zoro #
G1659323
- UPC # 190735230275
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Depth | 1-1/2" |
Fan Width | 3-1/8" |
Fan Width | 3-1/8" |
Fan Height | 3-1/8" |
Details
Blade Material | Polybutylene |
CFM @ 0.000-In. SP | 74.5 |
Housing Material | PBT Plastic |
Shape | Square |
Watts | 6.4 |
Voltage | 12V DC |
Max. Ambient Temp. | 158 Degrees F |
Motor Insulation | Class A |
Housing Finish | Black Painted |
Item | Axial Fan |
Fan Item | Axial Fan |
Mounting Eye O.C. | 2 13/16 in |
Electrical Connections | 12" Leads |
Thermal Protection | Impedance |
Electrical Connection - Fans | 12" Leads |
Mounting Position | Vertical or Horizontal |
Amps | 0.53 |
Fan RPM | 4900 |
Fan Watts | 6.4 |
Bearings | Ball |
Fan Shape | Square |
Mounting Eye O.C. - Fans | 2-13/16" |
Fan dBA | 51.6 |
Fan Voltage | 12VDC |
Standards | CE Certified and RoHS Compliant, UL Component Recognized for US and Canada |
dBA | 51.6 |
IP Rating | IP20 |
Bearing Type | Ball |
Motor Design | Brushless DC |
Environmental Applications | Equipment Cooling |
Color | Black |
RPM | 4900 |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 1/2 in, Width 3 1/8 in, CFM @ 0.000-In. SP 74, Watts 6.4, Voltage 12V DC, - Hz, 0.53 Amps, Electrical Connection - Fans Lead Wires, Sound Level 51.6, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4900 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov