Siemens

Molded Case Circuit Breaker, 200 A, 600V AC, 3 Pole, Free Standing Mounting Style, FXD6-A Series


$3,359.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series FXD6-A
  • Number of Poles 3
  • AC Voltage Rating 600V AC
  • Circuit Breaker Type Standard
  • Phase Three
See all product information