Mkt Fastening
Taper Bolt Removable Anchor Bolt, 3/4 in Dia., 7" L, Zinc Alloy Zinc Plated
Mfr # 3452000
Zoro # G1660617
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Taper Bolt
- Material Zinc Alloy
- Finish Zinc Plated
- Drill Bit Size 3/4"
Explore More Products
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4 in Dia., 4-1/8" L, Zinc Alloy Zinc Plated 3450000
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated 3460000
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 2-7/8" L, Zinc Alloy Zinc Plated 3430000
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 4" L, Zinc Alloy Zinc Plated 3431000
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4 in Dia., 5-1/2" L, Zinc Alloy Zinc Plated 3451000
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated 3422000
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 7-1/4" L, Zinc Alloy Zinc Plated 3462000
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 5/8 in Dia., 4-1/2" L, Zinc Alloy Zinc Plated 3441000
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 5/8 in Dia., 6" L, Zinc Alloy Zinc Plated 3442000
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 4-1/4" L STB2-50414
- VESTIL Removable Anchor Bolt, 0.3125" L, Steel CS-HD-AK-2
- Mkt Fastening Taper Bolt Anchors