Westward
Telescoping Inspection Mirror, 1 1/4 Dia
Mfr # 4FPV1
Zoro # G1661466
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/Magnet Tip
- Mirror Size (In.) 1-1/4
- Shape Round
- Material glass
- Shaft Material Copper
Explore More Products
- WESTWARD Inspection Mirror, 4-1/2 in to 24 in L 45KH26
- WESTWARD Inspection Mirror, 8-1/2 in to 37 in L 45KH14
- WESTWARD Flame Inspection Mirror, 9 3/4-28 1/2 In 4FPU9
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L 1VTY9
- WESTWARD Inspection Mirror, 7 1/2 to 26 In L 1VUA2
- WESTWARD Inspection Mirror, 10-1/4 In L, Circular 1VTY6
- GENERAL TOOLS Round Inspection Mirror 80557
- MAG-MATE Telescoping Mirror, Glass, 2 x2 In, 28 In L 301G240
- PERFORMANCE TOOL Telescoping Mirror (Large), W1259 W1259
- MAYHEW STEEL PRODUCTS INSPECTION TELE MIRROR PKG MR02 MY17755
- PROTO Inspection Mirror, 36-3/8" L, Telescoping J2372XL
- Westward Inspection and Retrieving Tools