Love
Surface Temp Probe, -58 to 302 Deg F
Mfr # TS-6
Zoro # G1661484
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) -58 Degrees to 302 Degrees
- Probe Contact Material Brass
- Probe Connection Type Bare Wire
Explore More Products
- LOVE Surface Probe, RTD, Pt 100 Ohm, 6 In L RTD-646
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L RTD-6812
- LOVE Surface Temp Probe, -58 to 302 Deg F TS-61
- LOVE Surface Probe, RTD, Pt 100 Ohm, 18 In L RTD-6418
- LOVE Surface Temp Probe, -58 to 221 Deg F TS-51
- LOVE Surface Temp Probe, -58 to 221 Deg F TS-5
- LOVE Surface Probe, RTD, Pt 100 Ohm, 18 In L RTD-6818
- ZORO SELECT Immersion Temp Probe, Type K, -40 to 1500F 5RMF1
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F CK11M
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. DSXPA401232106
- EXTECH Bead Wire Temperature Probe, 196 in.L TP873-5M
- Love Temperature Probes