Ntn
Radial Bearing, Shield, 0.2500 In. Bore
Mfr # R4ZZC3/2AS
Zoro # G1661694
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 0.25 in
- Seal/Shield Type Double Shielded
Explore More Products
- NTN NTN 6205 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded 6205 2Z
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ 6200AZ
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open 6219
- NTN Radial Ball Bearing, Shielded, 4mm Bore 624ZZ/1K
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded 6201ZC3
- NTN Radial/Deep Groove Ball Brg - 100 Mm Id X 150 Mm Od X 24 Mm W; Double Shielded 6020ZZ
- NTN Radial/Deep Groove Ball Bearing - 95 MM Id X 170 MM Od X 32 MM W; Double Shielded 6219ZZ C3 EM L627
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield WC87500-2A
- NTN NTN 6211L1C3, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open 6211L1C3
- MTK Ball Bearing, 100mm Bore, 150mm, 24mm 6020/C3
- MIDWEST FASTENER 25mm ID x 52mm OD x 15mm Ball Bearings 2PK 37607
- Ntn Radial Ball Bearings