Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Phenolic, 6 in., 2000 lb. (Discontinued)
Mfr # W-630-P-1
Zoro # G1662035
This Product is Discontinued
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1"
- Wheel Width 3 in
- Load Rating 2000 lb
- Caster Load Rating Range Medium-Duty