Westward

Spiral Point Tap, Plug, 2


$3.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size #5-40
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
See all product information