Banjo
3/4" Female Coupler x Hose Shank Cam Lever Coupling
Mfr # 050C
Zoro # G1662613
$14.38
21% off
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 3/4"
Explore More Products
- BANJO 3/4" Female Coupler Dust Cap 075CAP
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 075E
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 4 3/4 in Length 150C
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling 125F
- BANJO 1-1/2" Female Coupler Dust Cap 150CAP
- BANJO Cam & Groove Fitting, Type C, 2 in Female Coupler x 2 in Hose Shank, Cam Lever, Polypropylene 200C
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO Impeller Bolt Gasket 12774VA
- BANJO 200Gv Viton Gaskets 200GV
- DIXON Cam and Groove Adapter, 1-1/2", 316 SS G150-E-SS
- APG 2" 316 Stainless Steel Part E 320ESS
- Banjo Camlock Fittings