Zoro Select
CPVC Reducer Bushing, Schedule 80, 4" x 2" Pipe Size, Spigot x Socket
Mfr # 9837-420
Zoro # G1662814
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub 2GKD1
- ZORO SELECT CPVC Cap, Schedule 80, 3" Pipe Size, Socket 9847-030
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub 4106-020
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, Socket x FNPT DE4107-005CG
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket 835-015CBR
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket 9835-012
- ZORO SELECT CPVC Male Adapter, Schedule 80, 8" Pipe Size, Socket x MPT 9836080N
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS x CTS Hub 4140-007
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 1-1/2" Pipe Size, Spigot x Socket 9837-291
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket 9836-030
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub 4137-211
- Zoro Select Fittings