Solberg
Filter Element, Paper, 2 Micron
Mfr # 844
Zoro # G1663006
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 55
- Inside Dia. (In.) 2 3/8 in
- Outside Dia. (In.) 3 7/8 in
- Height (In.) 2 3/4 in
Explore More Products
- SOLBERG Coalescing Cartridge Filter, 4 cfm FG3
- SOLBERG Filter Element, 5micron 235P
- SOLBERG Filter Element, Polyester, 5 Microns 375P
- SOLBERG Filter Element, Polyester, 5 Micron 845
- SOLBERG Filter Element, Paper, 2 Micron 846
- SOLBERG Element, Intake Filter 04
- SOLBERG Filter GMAC235
- SOLBERG Filter Cartridge, Paper, 2 Microns 32-14
- SOLBERG Filter Element, Polyester, 5 Micron 847
- WILKERSON Compressed Air Filter, 5 micron Rating F28-06-SK00B
- GROZ Air Filter, Intermediate, PC Bowl, 1/4" NPT 60152
- Solberg Compressed Air Treatment