Kipp
Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.2501108X25
Zoro # G1663076
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Action
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel K0005.25011A4X25
- KIPP Cam Lever Size: 2 M10X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel K0005.2501110X25
- KIPP Cam Lever Adjustable S0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel K0006.0511104X20
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, M05X20, A=71, 5, B=22, Comp: Steel K0646.1521105X20
- KIPP Cam Lever Adjustable Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel K0006.1501106X50
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.05014AEX15
- KIPP Adjustable Cam Levers with external thread, all stainless, metric K0647.2512310X50
- KIPP Adjustable Cam Levers with external thread, all stainless, metric K0647.0512304X30
- KIPP Cam Lever Size: 9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel K0005.9511103X30
- SPECIALTY PRODUCTS CO S-CAM BUSHING EXTRACTOR SP91860
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel K0005.95114AE
- Kipp Hand Knobs and Wheels