Hubbell Wiring Device-Kellems
Universal Cover Mounting Clips
Mfr # S1FBCLIP
Zoro # G1663277
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangular
- For Use With Mfr. No. S1PFB
- Standards UL/CSA
- Accessory Type Universal Cover Mounting Clips
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Cvr S3325
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 2-Gang SA3725
- HUBBELL WIRING DEVICE-KELLEMS Scrubshield Flush Replacement Cover PT2X2CBRS
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover Carpet Flange, 6-1/4 in. SF3925
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 2-Gang, 1/2 in. S2525
- HUBBELL WIRING DEVICE-KELLEMS Brass Lift Cover Assembly BRS2RCA
- HUBBELL WIRING DEVICE-KELLEMS Flush PT2FIT PT2FIT
- HUBBELL WIRING DEVICE-KELLEMS Flush Furniture Feed Series, 3 Service, Cover Flange, Black Finish FRF3BK
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang Non-Metallic Cover, Includes Duplex and Style Line® Decorator Inserts, Brown PFBR826BRA
- HUBBELL WIRING DEVICE-KELLEMS Plastic Cover And Flange Black PFBCBLA
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 1-Gang, 1/4 in. S2925
- Hubbell Wiring Device-Kellems Floor Box Covers