Zoro Select
Mail Cart, 30 In. L x 23 In. W x 38 In. H
Mfr # 1ECJ7
Zoro # G1663751
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 80 lb
- Handle Type Raised
- Number of Shelves 2
Replacement Parts
Explore More Products
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc 2HDG4
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 48x24x67 In. 3TPA5
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. 3TPD7
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" 2HDN6
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. 3TPD4
- ZORO SELECT Wire Cart, 4 Shelf, 60x24x70, Chrome 2HDF2
- ZORO SELECT Wire Cart, 4 Shelf, 72x18x70, Chrome 2HDE8
- ZORO SELECT Wire Shelving Cart, 800 lb., 68 In.H CC2460C-SRP
- ZORO SELECT Wire Cart, 4 Shelf, 60x24x70, Black 2HDK6
- ZORO SELECT Audio-Visual Cart, 150 lb., Black, 18 In. L WT26C2E
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Gray, 5 Shelves M1860GY47-5
- Zoro Select Utility & Storage Carts