Shop Alternate Products
This Product is Discontinued
Asi Global Partitions
Zamac Stop & Keeper Use W/Plastic Partition (Discontinued)
Mfr # 40-8512353
Zoro # G1663907
This Product is Discontinued
Key Features
- Width 2 in
- Height 2 in
- Thickness 1 1/2 in
- Fastener Type Theft Resistant
- Color/Finish Bright