Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.577 in L, Steel, 1000 PK
Mfr # B69135.025.0165
Zoro # G1664187
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size 25/64"
- Material Steel
Explore More Products
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK CAK2-3716-150-25
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK M69135.050.0130
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK CAT2-0632-100
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK U69315.019.0226
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK U69155.025.0165
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.688 in L, Steel, 25 PK U69135.031.0150
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.56 in Flange Dia., 0.647 in L, Steel, 25 PK M69155.080.0200
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .516 in - .546 in L, Aluminum XA-10080
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Steel, 1000 PK XS-08130S
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel BTI-CA-3716S-200/B1
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK ALA1-616-312
- Zoro Select Rivet Nuts