Mitutoyo
Gage Block Set, AS-1, 0.625-2 In, 9Pc
Mfr # 516-935-26
Zoro # G1664196
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade AS-1
- Measuring Range (In.) 0.625 to 2
- Increments (In.) 0.0625, 0.1000, 0.1250, 0.2000, 0.2500, 0.3000, 0.5000, 1.0000, 2.0000
Explore More Products
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 614195-531
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 516-402-26
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 611217-531
- MITUTOYO High Accuracy Check Master, Hmc-450H 515-761
- MITUTOYO Gage Block, 0.078 in. Measuring Range 611612-531
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 611165-531
- MITUTOYO Square, Steel, As-1, 0.020" 614320-541PRO
- MITUTOYO Rect Steel, As-2, 9.0mm 611619-551
- MITUTOYO Rect Steel, Asme 0, 1.38mm 611598-531
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 611105-541
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black 911109400
- Mitutoyo Precision Gauges & Accessories