Wiha
Precision Screwdriver, Phillips, #1x3-1/8
Mfr # 26113
Zoro # G1664591
$4.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes Rotating Cap
- Number of Pieces 1
- Tip Style Phillips
Explore More Products
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. 74583
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc 26390
- WIHA Precision Screwdriver Set, Phillips, 4pcs. 26194
- WIHA Flex Shaft Nut Driver 7Mm 10.2 Inches 37238
- WIHA Precision Nut Driver Set, 8 Pieces, Metric 26590
- WIHA TorxPlus® Power Bit IP8 x 50mm 74604
- WIHA Nut Driver, 5.0mm, Solid, Ergo, Ins, 5 in. 32209
- WIHA Drive-Loc Vi Nut Driver Hex 3/8 X 150Mm 28162
- WIHA Nut Driver, 6.0mm, Solid, Ergo, Ins, 5 in. 32215
- WIHA Nut Driver Sets, 2-3/8" Shank Length 26592
- PROTO Hand Impact Driver Set, 3/8 in Drive, Black Oxide, 13-Piece JHANDIM
- Wiha Screwdrivers and Nutdrivers