Ham-Let
1/2" MNPT x Compr Stainless Steel Ball Valve Inline
Mfr # H-795-SS-NL-1/2 x 1/2-T-LD
Zoro # G1665072
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Handle Material 316 Stainless Steel
- Connection Type MNPT x Comp.
Explore More Products
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline H-6800-SS-L-1/2-CSS
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve 3-Way H-6800-SS-L-1/4-CST
- HAM-LET 1/8" Compr Brass Ball Valve Inline H-1200-B-L-1/8
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline H-700-SS-L-3/8-T-LD
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline H-1280-SS-N-1/8
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline H-6800-SS-L-1/4-CSS
- HAM-LET Ball Valve, 6mm, compression ends H-6800-SS-L-6MM-PST
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port H-800S-SS-L-6MM-T
- HAM-LET Ball Valves, 6 mm Pipe, Straight Port H-800S-SS-L-6MM
- LEGEND VALVE 2-1/2" S-601 PVC BALL VALVE 201-409
- MUELLER Ball Vlv Brss Sweat 3/4" 116-4-34
- Ham-Let Valves