Norton Abrasives
Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5
Mfr # 66252941324
Zoro # G1665176
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 46
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 66253044165
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 66253044159
- NORTON ABRASIVES Grinding Wheel, 4 in. Dia, ZA/AO, 20 G, Gray 66253344098
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown 66253319972
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" 66253319937
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x1/2, AO, 60G, PK5 66243529947
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 80G, PK5 66252939464
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 60G, PK5 66253044094
- NORTON ABRASIVES Grinding wheel 66253121899
- BALDOR-RELIANCE 12' 46 Grit Grinding Wheel B126
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown 66253319976
- Norton Abrasives Straight Grinding Wheels