Band-It
Band Clamp, SS, Min.Dia. 3In., PK6
Mfr # GRU2120
Zoro # G1665431
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
- Width (In.) 3/4 in
Explore More Products
- BAND-IT Preformed Clamp JS2159
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 GRP11S
- BAND-IT Preformed Clamp JS2369
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 GRP14S
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 UL2109
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 GRP149
- BAND-IT Band Clamp, SS, Min.Dia. 3 In., PK18 GRU2036
- BAND-IT Clip, 200/300Ss, 1/2, PK100 L15499
- BAND-IT Band Clamp Buckles, 1 In, PK25 GRG441
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 GRG442
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 GRS218
- Band-It Band Clamps