Westward
Flat Chisel, 1.250 In., 14 In.
Mfr # 4MHD4
Zoro # G1665501
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1.25 in
- Chisel Shank Size 1.25 in
- Chisel Shank Type Hex
- Chisel Tip Width 1 3/8 in
- Chisel Collar Type Round
Explore More Products
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L 4MHE1
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length 4MHD8
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Round 4MGZ6
- WESTWARD Flat Chisel, IR, 0.500 In., 12 In. 4MHC3
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval 4MGZ2
- WESTWARD Muffler Splitter Chisel, 0.401 In., 7-1/2 4MHE3
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA6
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long SC92170
- MAYHEW STEEL PRODUCTS HAMMER PNEUMATIC 6" 1987 MY31987
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In 51248300
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 125 mm/5" CH-1105
- Westward Air Tool Chisels