- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrenches
- /
- Short Satin Angle Open-End Wrench - 9/16"
Shop Alternate Products
This Product is Discontinued
Proto
Short Satin Angle Open-End Wrench - 9/16" (Discontinued)
Mfr # J3336
Zoro # G1665596
This Product is Discontinued
Key Features
- Overall Length 5 3/4 in
- Size 9/16"
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE
Customers Also Purchased
- Brand Proto
-
MFR #
J3336
-
Zoro #
G1665596
- UPC # 662679050528
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Size | 9/16" |
Wrench Head Sizes | 9/16 in |
Head Size | 9/16 in |
Overall Width | 1 5/32 in |
Wrench Length Style | Stubby |
Details
Item | Open End Wrench |
Material | Alloy Steel |
Finish | Satin |
SAE or Metric | SAE |
Features | Corrosion Resistance and a Slip Resistant Grip, Compact Shank Design and Short Length for Access in confined Spaces, Standard Open End Configuration |
Wrench Item | Open End Wrench |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Angle | 15 Degrees , 75 Degrees |
Ratcheting Configuration | Non-Ratcheting |
Reversing | No |
Single End/Double End | Double End |
Head Movement | Fixed |
Wrench Product Grouping | Wrenches |
Wrench Material | Steel |
Standards | ASME B107.100 |
Wrench Shape | Straight |
Insulated | No |
Head Type | Standard |
Head Offset Angle | 15 Degrees |
Handle Type | One Piece |
Tether Style | Tether Capable |
Opening Angle (Deg.) | 15 Degrees , 75 Degrees |
Measurement Type | SAE |
Corrosion Resistant | Yes |
Weight | 0.1 lb |
Ratcheting | No |
Head Thickness | 3/16 in |
Non-Magnetic | No |
Handle Color | Silver |
Opening Type | Rounded |
Nonsparking | No |
Description
This Proto J3336 Short Satin Angle Open-End Wrench is a high-quality tool that you will want to have on hand. It is the ideal solution for a variety of fastening applications. The alloy steel wrench head has a 9/16" size and the open end allows you to slide it into position. Its satin finish offers corrosion resistance, while its one piece handle provides comfort and ease of use. The non-ratcheting configuration ensures fast, efficient operation with little effort or strain required from the user. This Proto 9/16" Combination Wrench is the durable tool that will meet your demands for years to come.